Skip Content
Discontinued with Replacement
KEY PAD THRMETR WITH ALARM,-58 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY PAD THRMETR WITH ALARM,-58 TO 3

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KTX4
  • Mfr. Model # 3KTX4
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
DIGITAL PANEL MOUNT,EXTERNAL,-58TO1

Price: NA

Technical Specs

  • Includes (1) LR44 Battery
  • Battery Type LR44
  • Item Key Pad Thermometer with Alarm
  • Features High/Low Alarm Function, Temperature Degrees F/ Degrees C Selectable, Data Hold/Test Function, 1 sec. Sensing Time, Stainless Steel Sensor Probe, Protective Plastic Cap for Probe, Pocket Clip and Stand On Back, Sensor Wire Compartment
  • Temp. Range (F) -58 Degrees to 302 Degrees F
  • Probe Connector Built In
  • Display LCD
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Data Hold Yes
  • Temp. Range (C) -50 Degrees to 150 Degrees C
  • Auto Power Off Yes
  • Standards CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list