Skip Content
KEY OP SELECTOR SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KEY OP SELECTOR SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AG2
  • Mfr. Model # ZB5AG2
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.1 lbs

Product Details

Selector switch, key removal left, number of directions 2, operation 1, return type maintained, 22 mm.

Technical Specs

  • Action Maintained / Maintained
  • Item Non-Illuminated Selector Switch
  • Size 22 mm
  • Switch Operation @ Position B XXXOOO
  • Switch Operation @ Position A OOOXXX
  • Key Removal Left
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 69K
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Type of Operator Keyed
  • Position 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List