KEY OP SEL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEY OP SEL SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AG0
  • Mfr. Model # ZB5AG0
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 22mm
  • Item Selector Switch
  • Key Removal Any Position
  • Position 3
  • Includes Key
  • Action Maintained / Maintained / Maintained
  • Cam No Cam
  • Switch Operation @ Position C OXXO
  • Switch Operation @ Position B OXOX
  • Key Number 455
  • Switch Operation @ Position A XOOX
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Type of Operator Keyed
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Switch Operation @ Position D No Fourth Position
  • Operator Color Black
  • Basic Material Plastic
  • Operator Head Material Plastic
  • IP Rating 65
  • Bezel Color Black
  • Bezel Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list