Skip Content
KEY MUSHROOM 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY MUSHROOM 40MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AS14
  • Mfr. Model # ZB5AS14
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Operator, mushroom button, key release, 22 mm, red, emergency stop.

Technical Specs

  • Action Key Release
  • Colour Red
  • Includes Ronis 455 Key
  • Item Push Button Operator
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Size 22mm
  • Type of Operator 40mm Mushroom Head
  • Standards UL, CSA, CE, RoHS
  • Head Material Plastic
  • Basic Material Plastic
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list