KEY-MATE BK/GRN LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEY-MATE BK/GRN LED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT72003
  • Mfr. Model # 72003
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Handheld Flashlight
  • Length 2-3/8"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 2.6
  • Lens Material Polycarbonate
  • Body Colour Black
  • Switch Type Twist Head
  • Light Output Modes Single
  • Lamp Life 100,000 hr.
  • Battery Burn Time 96 hr.
  • Flashlight Battery Size LR44
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list