Skip Content
KEY LIT - WHITE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY LIT - WHITE LED

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UKP9
  • Mfr. Model # 6UKP9
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes LED Light, 6 Multi Colored Plastic S-Biners
  • Colour Black
  • Item Key Rack With Light
  • Type Rack with Light
  • Construction Plastic Body/Stainlees Steel Gates
  • Ring Size 1-1/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list