Skip Content
KEY KEY 5MM NON SPARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY KEY 5MM NON SPARKING

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWH5M
  • Mfr. Model # WH5M
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • SAE or Metric Metric
  • Item Nonsparking Nonmagnetic Hex Key
  • Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Tip Size 5mm
  • Blade Material Beryllium Copper
  • Shape L
  • Arm Length 3-1/8"
  • Handle Type Plain
  • Finish Natural
  • Handle Colour Bronze
  • Handle Length 28mm
  • Working Angle 35 deg.
  • Handle Material Beryllium Copper
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list