KEY HEX WRENCH SET 25 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY HEX WRENCH SET 25 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHKP25
  • Mfr. Model # HKP25
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 125
  • Shipping Weight 1.825 lbs

Product Details

25 piece Hex key wrench set contains 1/16 inch, 5/64 inch, 3/32 inch, 7/64 inch, 1/8 inch, 9/64 inch, 5/32 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm, with a vinyl pouch.

Technical Specs

  • Item Combination SAE and Metric Hex Key Wrench Set
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • Includes Vinyl Pouch
  • Number of Pieces 25
  • Shape Hex
  • Handle Material Chrome Molybdenum Steel
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list