Skip Content
KEY HEX T-HNDL 2 PC TPR/PP 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX T-HNDL 2 PC TPR/PP 5MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHKTL8PP5
  • Mfr. Model # MHKTL8PP5
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.13 lbs

Product Details

Metric T-handle Hex keys with TRP/PP grips, 5 mm.

Technical Specs

  • SAE or Metric Metric
  • Handle Material TRP/PP
  • Blade Material Chrome Vanadium
  • Item T-Handle Hex Keys
  • Shape T
  • Tip Size 5mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list