Skip Content
KEY HEX SET METRIC C/W CLIP HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX SET METRIC C/W CLIP HOLDER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHKC10
  • Mfr. Model # MHKC10
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.64 lbs

Product Details

10 piece metric Hex key set has plastic holder for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

Technical Specs

  • Sizes Included 1.5 mm - 10 mm
  • Item Short Metric Hex Key Set With Clip
  • Number of Pieces 10
  • Handle Material Chrome Molybdenum Steel
  • Includes Plastic Holder for Easy Storage and Selection
  • Shape Hex
  • Measurement Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list