Skip Content
KEY HEX SET LONG SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY HEX SET LONG SERIES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHKLC10
  • Mfr. Model # HKLC10
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.82 lbs

Product Details

10 piece long Hex key set have plastic holders for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

Technical Specs

  • Item Long SAE Hex Key Set With Clip
  • Sizes Included 1/16" - 3/8"
  • Number of Pieces 10
  • Includes Plastic Holder for Easy Storage and Selection
  • Shape Hex
  • Measurement Type SAE
  • Handle Material Chrome Molybdenum Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list