Skip Content
KEY HEX LONG ARM 3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX LONG ARM 3MM

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC15606
  • Mfr. Model # 15606
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Black Oxide
  • Item Hex Key
  • SAE or Metric Metric
  • Handle Colour Blue
  • Shape L
  • Handle Length 3/4"
  • Tip Size 3mm
  • Blade Material Alloy Steel
  • Working Angle Up to 35 Degrees
  • Arm Length 3-7/8"
  • Handle Type Plain
  • Meets/Exceeds ANSI B18.3, GGG-K-275D
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List