KEY HEX LONG ARM 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY HEX LONG ARM 1/16

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC15204
  • Mfr. Model # 15204
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Black Oxide
  • Item Hex Key
  • Shape L
  • Handle Length 9/16"
  • Tip Size 1/16"
  • Blade Material Alloy Steel
  • Arm Length 3"
  • Handle Type Plain
  • Handle Colour Black
  • Handle Material Steel
  • Meets/Exceeds ANSI B18.3, GGG-K-275D
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 35 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list