Skip Content
KEY HEX LONG 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX LONG 8MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHKL8
  • Mfr. Model # MHKL8
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.18 lbs

Product Details

Hex key, 8 mm long.

Technical Specs

  • SAE or Metric Metric
  • Handle Length 36 mm
  • Tip Size 8mm
  • Item Long Hex Keys
  • Arm Length 160mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list