Skip Content
KEY HEX LONG 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX LONG 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHKL10
  • Mfr. Model # MHKL10
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.3 lbs

Product Details

Hex key, 10 mm long.

Technical Specs

  • Item Long Hex Keys
  • Handle Length 40 mm
  • Tip Size 10mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list