Skip Content
KEY HEX BALL POINT 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX BALL POINT 8MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHKB8
  • Mfr. Model # MHKB8
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.17 lbs

Product Details

Metric ball point Hex key, 8 mm.

Technical Specs

  • SAE or Metric Metric
  • Blade Material Chrome-Molybdenum Steel
  • Item Ball Point Hex Keys
  • Tip Size 8mm
  • Working Angle 25 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list