Skip Content
KEY HEX BALL POINT 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX BALL POINT 3/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHKB316
  • Mfr. Model # HKB316
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.045 lbs

Product Details

3/16 inch SAE ball point Hex key.

Technical Specs

  • SAE or Metric SAE
  • Blade Material Chrome-Molybdenum Steel
  • Item Ball Point Hex Keys
  • Tip Size 3/16"
  • Working Angle 25 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List