Skip Content
KEY HEX 2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KEY HEX 2MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHK2
  • Mfr. Model # MHK2
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.01 lbs

Product Details

Hex key, 2 mm.

Technical Specs

  • Tip Size 2mm
  • Item Short Hex Keys

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list