Skip Content
KEY HEX 12MM N/S BE-CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY HEX 12MM N/S BE-CU

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHK12NS
  • Mfr. Model # MHK12NS
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 205
  • Shipping Weight 0.33 lbs

Product Details

Westward non-sparking tools are manufactured from aluminum bronze or beryllium copper. All tools are drop forged and individually safety tested. These tools are corrosion resistant and non-magnetic.

Technical Specs

  • Blade Material Beryllium, Copper
  • SAE or Metric Metric
  • Item Hex Keys
  • Tip Size 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list