Skip Content
KEY GARAGE RESET/COMB0 W/ SHKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY GARAGE RESET/COMB0 W/ SHKLE

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS777
  • Mfr. Model # 777
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2216
  • Shipping Weight 1.71 lbs

Product Details

Large solid metal housing offers more capacity than conventional key safes. Protective keyboard panel cover. Large hinged front door for maximum convenience. 10 push-button resettable combination: set your own PIN. Push button for commercial use. Body thi

Technical Specs

  • Item Key Garage
  • Colour Black-Silver
  • Depth 46mm
  • Height 120mm
  • Material Solid metal
  • Mounting Type Shackle
  • Width 82mm
  • Locking Type Push Button
  • Key Capacity 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list