Skip Content
KEY DUPLICATOR,PORTABLE,1/6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY DUPLICATOR,PORTABLE,1/6 HP

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GVG9
  • Mfr. Model # 2GVG9
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.11 lbs

Technical Specs

  • Package Quantity 1
  • Amps AC 1.25
  • Item Key Duplicator
  • HP 1/6
  • Type Portable Manual
  • Voltage 120
  • Machine Width (In.) 8
  • Machine Height (In.) 4
  • Bench Depth (In.) 6
  • Machine Depth (In.) 5-1/4
  • Bench Width (In.) 13
  • Cutter Material Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list