Skip Content
KEY DUPLICATOR,AUTOMATIC/MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY DUPLICATOR,AUTOMATIC/MANUAL

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DJP3
  • Mfr. Model # 5DJP3
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.88 lbs

Technical Specs

  • Amps AC 4.25
  • Item Key Duplicator
  • HP 1/4
  • Voltage 110
  • Type Automatic/Manual
  • Package Quantity 1
  • Machine Height (In.) 8-1/2
  • Bench Width (In.) 8-1/2
  • Machine Width (In.) 15-1/2
  • Machine Depth (In.) 16
  • Bench Depth (In.) 16
  • Cutter Material Steel
  • Cutting Cycle (Sec.) 15-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list