Skip Content
KEY CONTROL CABINET,CAPACITY,64 KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY CONTROL CABINET,CAPACITY,64 KEY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J862
  • Mfr. Model # 33J862
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Built-In Slotted Steel Key Racks, Numbered White Snap-Hook Key Tags
  • Finish Beige Powder Coating
  • Includes 2 Keys
  • Item Key Control Cabinet
  • Key Capacity (Units) 64
  • Material Steel
  • Overall Depth (In.) 3-1/4
  • Overall Height (In.) 17
  • Type Cam Lock
  • Overall Width (In.) 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list