KEY CONTROL CABINET,CAPACITY,60 KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEY CONTROL CABINET,CAPACITY,60 KEY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J866
  • Mfr. Model # 33J866
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Built-In Slotted Steel Key Racks, Numbered White Snap-Hook Key Tags
  • Includes 2 Keys
  • Key Capacity (Units) 60
  • Item Key Control Cabinet
  • Finish Beige Powder Coating
  • Material Steel
  • Type Electronic Digital Lock and Cam Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list