KEY CONTROL CABINET,CAPACITY 30 KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY CONTROL CABINET,CAPACITY 30 KEY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J856
  • Mfr. Model # 33J856
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Built-In Key Hooks
  • Includes Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags
  • Item Key Control Cabinet
  • Finish Beige Enamel
  • Key Capacity (Units) 30
  • Material Steel
  • Door Hinged Key Lock Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list