Skip Content
KEY CONTROL CABINET,CAPACITY 240 KE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CONTROL CABINET,CAPACITY 240 KE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J860
  • Mfr. Model # 33J860
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.55 lbs

Technical Specs

  • Built-In Key Hooks
  • Includes Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags
  • Finish Beige Enamel
  • Item Key Control Cabinet
  • Key Capacity (Units) 240
  • Material Steel
  • Overall Depth (In.) 5
  • Door Hinged Key Lock Door
  • Overall Width (In.) 16-1/2
  • Overall Height (In.) 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List