Skip Content
KEY CONTROL CABINET,60 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY CONTROL CABINET,60 UNITS

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDJ8
  • Mfr. Model # 5KDJ8
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Built-In Key Hooks
  • Finish Beige Enamel
  • Item Key Control Cabinet
  • Key Capacity (Units) 60
  • Includes Numbered Key Tags
  • Material Steel
  • Door Full Length
  • Type Cabinet with Pushbutton Combination Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list