Skip Content
KEY CHUCK MODEL K7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CHUCK MODEL K7

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB3659D
  • Mfr. Model # 3659D
  • UNSPSC # 27111727
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.06 lbs

Product Details

Chuck key, model K7, 7/32 inch pilot size. Nickel thumb grip. Soft steel handles limit potential for fracturing under excessive load.

Technical Specs

  • Pilot Size (In.) 7/32
  • Item Chuck Key
  • Jacobs equivalent 3659
  • Used On 7 Series
  • Chuck Key Size K7

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List