KEY CHUCK MODEL K0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY CHUCK MODEL K0

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB3637
  • Mfr. Model # 3637
  • UNSPSC # 27111727
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.7 lbs

Product Details

Chuck key, model K0, 1/8 inch pilot size. Nickel thumb grip. Soft steel handles limit potential for fracturing under excessive load.

Technical Specs

  • Item Chuck Key, Model K0
  • Pilot Size (In.) 1/8
  • Includes Chuck Key
  • Chuck Key Size KO
  • Jacobs Equivalent 3637
  • Used On 0 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list