Skip Content
KEY CHUCK DRILL 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CHUCK DRILL 1HP

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP1117P05
  • Mfr. Model # CP1117P05
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 5.18 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 1
  • Item Pneumatic Drill
  • Bearings Ball Bearings
  • Style Pistol Grip
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Overall Length 8.3
  • Housing Material Aluminum
  • Gear Train 2 step planetary
  • Reversing No
  • Throttle Type Teasing Trigger
  • Tool Weight 3.4 lbs.
  • Handle Material Aluminum
  • CFM @ Full Load 29.8
  • Variable Speed Yes
  • Free Speed 500 RPM
  • Required Pressure 90
  • Chuck Size 1/2"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4"
  • Includes Chuck Key and Side Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list