Skip Content
KEY CHANIN MULTI TOOL MICRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CHANIN MULTI TOOL MICRA

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH64010181N
  • Mfr. Model # 64010181N
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.14 lbs

Product Details

The Micra(R) keychain multi-tool contains: scissors, straight knife, nail file/cleaner, tweezers, extra-small screwdriver, medium screwdriver, flat phillips screwdriver, ruler, bottle opener and key ring attachment.

Technical Specs

  • Material 420HC Stainless Steel
  • Item Keychain Multi Tool
  • Length Open 2-1/2"
  • Number of Tools 10
  • Features Key Ring Attachment
  • Includes 420HC Knife, Spring-action Scissors, Flat/Phillips Screwdriver, Ruler (4.7 in 12.0 cm), Nail Cleaner, Tweezers, Bottle Opener, Nail File, Medium Screwdriver, Extra-small,Screwdriver
  • Locking Yes
  • Closed Length 2.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list