KEY CABINET,SINGLE TAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY CABINET,SINGLE TAG

STEELMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8N941
  • Mfr. Model # 8N941
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.9 lbs

Technical Specs

  • Finish Chip-Resistant Pearl
  • Includes Key Tags
  • Type Single-Tag
  • Material Steel
  • Item Key Cabinet
  • Depth 4-7/8"
  • Height 20-1/2"
  • Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list