Skip Content
KEY CABINET,90 HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CABINET,90 HOOK

STEELMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TPJ6
  • Mfr. Model # 8TPJ6
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.88 lbs

Technical Specs

  • Item Key Cabinet
  • Material 20 Ga. Steel
  • Includes Numbered Key Tags, Receipt Slips, Holders, Key Collection Envelopes
  • Type Two Tag
  • Depth 3-1/8"
  • Height 17-1/2"
  • Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list