Skip Content
KEY CABINET,60 KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CABINET,60 KEY

STEELMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LHV9
  • Mfr. Model # 9LHV9
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Depth 3"
  • Colour Sand
  • Height 12-1/8"
  • Includes Key Tags
  • Item Key Cabinet
  • Width 10-5/8"
  • Locking Type Paracenter Lock
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list