Skip Content
KEY CABINET 48 KEYS 300X240X80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY CABINET 48 KEYS 300X240X80MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSEK48
  • Mfr. Model # SEK48
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Product Details

Key Cabinet, 48 Keys. 300 mm x 240 mm x 80 mm.

Technical Specs

  • Item Key Cabinet
  • Overall Height (In.) 11-13/16
  • Overall Width (In.) 9-9/16
  • Overall Depth (In.) 3-3/16
  • Key Capacity (Units) 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list