Skip Content
KEY CABINET, 240 HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY CABINET, 240 HOOK

STEELMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AEE9
  • Mfr. Model # 9AEE9
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.15 lbs

Technical Specs

  • Includes Numbered Key Tags, Receipt Slips, Holders, Key Collection Envelopes
  • Material 20 Ga. Steel
  • Type Two Tag
  • Item Key Cabinet
  • Depth 5"
  • Height 20-1/2"
  • Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list