KEY BLANK,BRASS,TYPE Y13,5 PIN PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE Y13,5 PIN PK 1

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAN6
  • Mfr. Model # 1GAN6
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Length (In.) -
  • Item Key Blank
  • Number of Pins 5
  • Package Quantity 10
  • Ilco Number Y13
  • Material Solid Brass
  • Type Y13
  • Lock Manufacturer Yale(R)
  • Keyway Type Office Furniture/Cabinets

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list