KEY BLANK,BRASS,TYPE WR3,5 PIN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE WR3,5 PIN,PK 1

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAT8
  • Mfr. Model # 1GAT8
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Length (In.) -
  • For Use With -
  • Includes -
  • Material Solid Brass
  • Item Key Blank
  • Number of Pins 5
  • Type WR3
  • Package Quantity 10
  • Ilco Number WR3
  • Lock Manufacturer Weiser(R)
  • Keyway Type Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list