Skip Content
KEY BLANK,BRASS,TYPE M20,5 PIN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE M20,5 PIN,PK 1

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAN8
  • Mfr. Model # 1GAN8
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Length (In.) -
  • Item Key Blank
  • Material Solid Brass
  • Number of Pins 5
  • Type M20
  • Package Quantity 10
  • Keyway Type Padlock
  • Ilco Number M20
  • Lock Manufacturer Master(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list