Skip Content
KEY BLANK,BRASS,TYPE M13,4 PIN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY BLANK,BRASS,TYPE M13,4 PIN,PK 1

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAN4
  • Mfr. Model # 1GAN4
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Key Blank
  • Includes -
  • Length (In.) -
  • For Use With -
  • Material Solid Brass
  • Package Quantity 10
  • Number of Pins 4
  • Type M13
  • Lock Manufacturer Master(R)
  • Ilco Number M13
  • Keyway Type Padlock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List