Skip Content
KEY BLANK,BRASS,TYPE M1,4 PIN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE M1,4 PIN,PK 10

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAK5
  • Mfr. Model # 1GAK5
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Use With -
  • Item Key Blank
  • Length (In.) -
  • Includes -
  • Number of Pins 4
  • Material Solid Brass
  • Type M1
  • Package Quantity 10
  • Lock Manufacturer Master(R)
  • Ilco Number M1
  • Keyway Type Padlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list