Skip Content
KEY BLANK,BRASS,TYPE KW11,6 PIN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE KW11,6 PIN,PK

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAT9
  • Mfr. Model # 1GAT9
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Key Blank
  • Length (In.) -
  • Ilco Number KW11
  • Material Solid Brass
  • Type KW11
  • Package Quantity 10
  • Number of Pins 6
  • Lock Manufacturer Kwikset(R)
  • Keyway Type Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list