Skip Content
KEY BLANK,BRASS,TYPE KW1,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE KW1,PK 10

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAJ9
  • Mfr. Model # 1GAJ9
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Key Blank
  • Material Solid Brass
  • Package Quantity 10
  • Number of Pins 5
  • Length (In.) -
  • Type KW1
  • Ilco Number KW1
  • Lock Manufacturer Kwikset(R)
  • Keyway Type Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list