KEY BLANK,BRASS,TYPE IN8,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE IN8,PK 10

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAJ8
  • Mfr. Model # 1GAJ8
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With -
  • Item Key Blank
  • Length (In.) -
  • Includes -
  • Package Quantity 10
  • Number of Pins 5
  • Type IN8
  • Lock Manufacturer Independent(R)
  • Keyway Type Office Furniture/Cabinets
  • Ilco Number IN8
  • Material Solid Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list