Skip Content
KEY BLANK,BRASS,TYPE 1145,5 PIN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,TYPE 1145,5 PIN,PK

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAV1
  • Mfr. Model # 1GAV1
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes -
  • For Use With -
  • Length (In.) -
  • Material Solid Brass
  • Number of Pins 5
  • Package Quantity 50
  • Item Key Blank
  • Type 1145
  • Ilco Number 1145
  • Lock Manufacturer Schlage(R)
  • Keyway Type Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list