KEY BLANK,BRASS,SCHLAGE LOCK,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,SCHLAGE LOCK,PK 10

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EMT3
  • Mfr. Model # 3EMT3
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Use With F Keyway
  • Includes -
  • Length (In.) -
  • Item Key Blank
  • Package Quantity 10
  • Material Nickel Plate Over Brass
  • Number of Pins 6
  • Type -
  • Lock Manufacturer Schlage(R)
  • Keyway Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list