Skip Content
KEY BLANK,BRASS,SARGENT LOCK,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY BLANK,BRASS,SARGENT LOCK,PK 10

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EMR8
  • Mfr. Model # 3EMR8
  • UNSPSC # 46171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Includes -
  • For Use With LA Keyway
  • Item Key Blank
  • Length (In.) -
  • Material Nickel Plate Over Brass
  • Package Quantity 10
  • Type -
  • Number of Pins 5
  • Lock Manufacturer Sargent(R)
  • Keyway Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list