Skip Content
Discontinued with Replacement
KEVLAR SLEEVE 12IN THUMB SLOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEVLAR SLEEVE 12IN THUMB SLOT

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9372TE
  • Mfr. Model # 9372TE
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2456
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
KEVLAR SLEEVE 12IN THUMB SLOT

Price: NA

Technical Specs

  • Application Cut Resistance
  • Colour Yellow
  • Length 12"
  • Item 2 ply with thumb hole
  • Material Kevlar(R)
  • ANSI/ISEA Cut Level 3
  • Size

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list