Skip Content
KEVLAR SLEEVE 12IN THUMB SLOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEVLAR SLEEVE 12IN THUMB SLOT

MCR SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9372T
  • Mfr. Model # 9372T
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 12"
  • Application Cut Resistance
  • Item Sleeve
  • Colour Yellow
  • Material Kevlar(R)
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Standards ANSI/ISEA 105

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list