Skip Content
KEVLAR SLEEVE 10IN SINGLE PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEVLAR SLEEVE 10IN SINGLE PLY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9371ES
  • Mfr. Model # 9371ES
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2456
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Cut Resistance
  • Colour Yellow
  • Length 10"
  • Item Single ply no Thumb hole
  • Material Kevlar(R)
  • ANSI/ISEA Cut Level 4
  • Size

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List